Motion
M1304EL

NTN
M1304EL

Cylindrical Roller Bearing - Straight, 1.1012 in ID, 2.0472 in OD, 0.5906 in Width, CN Internal Clearance
Mi Item #03735832
MFR #M1304EL
Price$82.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1304EL

Cylindrical Roller Bearing - Straight, 1.1012 in ID, 2.0472 in OD, 0.5906 in Width, CN Internal Clearance
Mi Item #03735832
MFR #M1304EL

Mfr description
M1304EL CYLINDRICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.1012 in
  • Fillet Radius
    1.020 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.291 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359109450
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Series
    M
  • UPC_NO
    4547359109450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)