Motion
M1305GTV

NTN
M1305GTV

Cylindrical Roller Bearing - Straight, 1.3382 in ID, 2.4409 in OD, 2.1024 in Width, CN Internal Clearance
Mi Item #03735838
MFR #M1305GTV
Price$96.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1305GTV

Cylindrical Roller Bearing - Straight, 1.3382 in ID, 2.4409 in OD, 2.1024 in Width, CN Internal Clearance
Mi Item #03735838
MFR #M1305GTV

Mfr description
M1305GTV CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.3382 in
  • Fillet Radius
    1.020 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    0.39 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    One Piece Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359488234
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359488234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)