Motion
MA1306

NTN
MA1306

MA1306 Cylindrical Roller Bearing - Bore Dia.: 30mm, One Row , C0, Outside Dia.: 72mm, 19mm Width, Steel Bearing
Mi Item #03735841
MFR #MA1306
Price$52.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MA1306

MA1306 Cylindrical Roller Bearing - Bore Dia.: 30mm, One Row , C0, Outside Dia.: 72mm, 19mm Width, Steel Bearing
Mi Item #03735841
MFR #MA1306

Mfr description
MA1306 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.59/each

Specifications

Dimensions

  • Bore Diameter
    1.1811 in
  • Fillet Radius
    1.520 mm
  • Outer Ring Width
    19 mm
  • Outside Diameter
    1.6020 in
  • Overall Width
    0.7500 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.187 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359100303
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Ring Separation
    Separable Inner Ring
  • Series
    MA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)