Motion
M1307D

NTN
M1307D

Outer Ring w/ One Rib, No Rollers
MI ITEM #03735850
MFR #M1307D
Price$162.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1307D

Outer Ring w/ One Rib, No Rollers
MI ITEM #03735850
MFR #M1307D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$162.96/each

Specifications

Dimensions

  • Bore Diameter  
    2.6749 in
  • Fillet Radius
    1.520 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.511 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Outer Ring
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359109559
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
M1307D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text