Motion
MR1308

NTN
MR1308

MR1308 Cylindrical Roller Bearing - Bore Dia.: 40mm, One Row , C0, Outside Dia.: 90mm, 23mm Width, Steel Bearing
MI ITEM #03735862
MFR #MR1308
List Price$86.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR1308

MR1308 Cylindrical Roller Bearing - Bore Dia.: 40mm, One Row , C0, Outside Dia.: 90mm, 23mm Width, Steel Bearing
MI ITEM #03735862
MFR #MR1308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.76/each for your price

Overview

Mfr description
MR1308 CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    1.5748 in
  • Outside Diameter
    2.0591 in
  • Bearing Material
    Hardened Alloy Steel
  • Overall Width
    0.9063 in
  • Cage Material
    None
  • Closure Type
    Open
  • Fillet Radius
    1.520 mm
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359103045
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Outer Ring Width
    23 mm
  • Precision Rating
    ISO Class 0
  • Ring Separation
    Separable Outer Ring
  • Series
    MR
  • Weight
    0.379 lbs
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text