Motion
M1308EHL

NTN
M1308EHL

Cylindrical Roller Bearing - Straight, 2.0591 in ID, 3.5433 in OD, 0.9055 in Width, CN Internal Clearance
MI ITEM #03735866
MFR #M1308EHL
Price$223.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1308EHL

Cylindrical Roller Bearing - Straight, 2.0591 in ID, 3.5433 in OD, 0.9055 in Width, CN Internal Clearance
MI ITEM #03735866
MFR #M1308EHL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$223.69/each

Specifications

Dimensions

  • Bore Diameter  
    2.0591 in
  • Fillet Radius
    1.520 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.285 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359488340
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359488340

Overview

Mfr description
M1308EHL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text