Motion
MUC1309UM

NTN
MUC1309UM

Cylindrical Roller Bearing - Straight, 1.7720 in ID, 3.9370 in OD, 0.9840 in Width, CN Internal Clearance
Mi Item #03735873
MFR #MUC1309UM
Price$341.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MUC1309UM

Cylindrical Roller Bearing - Straight, 1.7720 in ID, 3.9370 in OD, 0.9840 in Width, CN Internal Clearance
Mi Item #03735873
MFR #MUC1309UM

Mfr description
MUC1309UM CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.36/each

Specifications

Dimensions

  • Bore Diameter  
    1.7720 in
  • Outside Diameter  
    3.9370 in
  • Overall Width  
    0.9840 in
  • Weight
    2.29 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359105063
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)