Motion
MU1310V

NTN
MU1310V

Inner Ring w/ Two Ribs and Rollers
MI ITEM #03735901
MFR #MU1310V
Price$231.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MU1310V

Inner Ring w/ Two Ribs and Rollers
MI ITEM #03735901
MFR #MU1310V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$231.39/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    2.030 mm
  • Outside Diameter  
    3.7201 in
  • Overall Width  
    27 mm
  • Weight
    1.523 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    One Piece Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359106749
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359106749

Overview

Mfr description
MU1310V CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text