Motion
MR1311

NTN
MR1311

MR1311 CYLINDRICAL ROLLER BRG
MI ITEM #03735913
MFR #MR1311
Your Price$108.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR1311

MR1311 CYLINDRICAL ROLLER BRG
MI ITEM #03735913
MFR #MR1311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$108.32/each(List $124.56)

Overview

Mfr description
MR1311 CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    2.1654 in
  • Outside Diameter
    2.8125 in
  • Bearing Material
    Hardened Alloy Steel
  • Overall Width
    1.1417 in
  • Cage Material
    None
  • Closure Type
    Open
  • Fillet Radius
    2.030 mm
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359103182
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Precision Rating
    ISO Class 0
  • Ring Separation
    Separable Outer Ring
  • Weight
    0.86 lbs
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text