Motion
M1311EAHL

NTN
M1311EAHL

Cylindrical Roller Bearing - Straight, 2.8118 in ID, 4.7266 in OD, 1.1417 in Width, CN Internal Clearance
MI ITEM #03735916
MFR #M1311EAHL
List Price$332.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1311EAHL

Cylindrical Roller Bearing - Straight, 2.8118 in ID, 4.7266 in OD, 1.1417 in Width, CN Internal Clearance
MI ITEM #03735916
MFR #M1311EAHL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$332.92/each for your price

Overview

Mfr description
M1311EAHL CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Fillet Radius
    2.030 mm
  • Weight
    2.784 lbs
  • Manufacturer Upc Number
    4547359488562
  • UPC_NO
    4547359488562
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text