Motion
MA1315EL

NTN
MA1315EL

Cylindrical Roller Bearing - 75 mm Bore, 160 mm OD, 37 mm Width, Open
Mi Item #03735969
MFR #MA1315EL
Price$1,155.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MA1315EL

Cylindrical Roller Bearing - 75 mm Bore, 160 mm OD, 37 mm Width, Open
Mi Item #03735969
MFR #MA1315EL

Mfr description
MA1315EL CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,155.33/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2.030 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Precision Rating
    Not Rated
  • Weight
    8.17 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359100570
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    MA
  • UPC_NO
    4547359100570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)