Motion
MA1316

NTN
MA1316

MA1316 CYLINDRICAL ROLLER BRG
MI ITEM #03735973
MFR #MA1316
Price$220.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MA1316

MA1316 CYLINDRICAL ROLLER BRG
MI ITEM #03735973
MFR #MA1316

Mfr description
MA1316 CYLINDRICAL ROLLER BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$220.99/each

Specifications

Dimensions

  • Bore Diameter
    3.1496 in
  • Fillet Radius
    3.180 mm
  • Outside Diameter
    4.0000 in
  • Overall Width
    1.5354 in
  • Precision Rating
    ISO Class 0
  • Weight
    2.03 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359100587
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Ring Separation
    Separable Inner Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)