Motion
MR1318

NTN
MR1318

MR1318 CYLINDRICAL ROLLER BRG
MI ITEM #03735990
MFR #MR1318
Price$400.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR1318

MR1318 CYLINDRICAL ROLLER BRG
MI ITEM #03735990
MFR #MR1318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$400.04/each

Specifications

Dimensions

  • Bore Diameter
    3.5433 in
  • Fillet Radius
    3.960 mm
  • Outside Diameter
    4.4890 in
  • Overall Width
    1.6929 in
  • Precision Rating
    ISO Class 0
  • Weight
    3 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359103403
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Ring Separation
    Separable Outer Ring

Overview

Mfr description
MR1318 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text