Motion
R1500EL

NTN
R1500EL

Cylindrical Roller Bearing - Straight, 1.5800 in ID, 2.4062 in OD, 0.7500 in Width, CN Internal Clearance
Mi Item #03735999
MFR #R1500EL
Price$161.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R1500EL

Cylindrical Roller Bearing - Straight, 1.5800 in ID, 2.4062 in OD, 0.7500 in Width, CN Internal Clearance
Mi Item #03735999
MFR #R1500EL

Mfr description
R1500EL CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.5800 in
  • Outside Diameter  
    2.4062 in
  • Overall Width  
    19.1 mm
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Weight
    0.434 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359175004
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359175004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)