Motion
RU1547L

NTN
RU1547L

Cylindrical Roller Bearing - Round, 90.000 mm Bore, 165.324 mm OD, 47.000 mm Width
MI ITEM #03736010
MFR #RU1547L
List Price$1,072.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RU1547L

Cylindrical Roller Bearing - Round, 90.000 mm Bore, 165.324 mm OD, 47.000 mm Width
MI ITEM #03736010
MFR #RU1547L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,072.67/each for your price

Overview

Mfr description
RU1547L CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Weight
    8.501 lbs
  • Manufacturer Upc Number
    4547359174335
  • UPC_NO
    4547359174335
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text