Motion
RA1562EBL

NTN
RA1562EBL

Cylindrical Roller Bearing - Straight, 30 mm ID, 70 mm OD, 1.1875 in Width, C0 Internal Clearance
MI ITEM #03736017
MFR #RA1562EBL
Price$223.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RA1562EBL

Cylindrical Roller Bearing - Straight, 30 mm ID, 70 mm OD, 1.1875 in Width, C0 Internal Clearance
MI ITEM #03736017
MFR #RA1562EBL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$223.85/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    70 mm
  • Overall Width  
    30.2 mm
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Weight
    1.389 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359168877
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Series
    RA
  • UPC_NO
    4547359168877

Overview

Mfr description
RA1562EBL CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text