Motion
M5204TV

NTN
M5204TV

Cylindrical Roller Bearing - Straight, 1.1079 in ID, 1.8504 in OD, 0.8125 in Width, CN Internal Clearance
MI ITEM #03736035
MFR #M5204TV
Price$99.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M5204TV

Cylindrical Roller Bearing - Straight, 1.1079 in ID, 1.8504 in OD, 0.8125 in Width, CN Internal Clearance
MI ITEM #03736035
MFR #M5204TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.1079 in
  • Fillet Radius
    1.020 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    20.6 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.267 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    One Piece Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359111231
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Series
    M
  • UPC_NO
    4547359111231

Overview

Mfr description
M5204TV CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text