Motion
MUB5206TM

NTN
MUB5206TM

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 0.9375 in Width, CN Internal Clearance
MI ITEM #03736049
MFR #MUB5206TM
List Price$187.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MUB5206TM

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 0.9375 in Width, CN Internal Clearance
MI ITEM #03736049
MFR #MUB5206TM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.68/each for your price

Overview

Mfr description
MUB5206TM CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    CN
  • Flanges
    (2) Inner Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO Class 0
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    None
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.520 mm
  • Series
    MU
  • Weight
    0.752 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359104936
  • UPC_NO
    4547359104936
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text