Motion
MA5213

NTN
MA5213

MA5213 Cylindrical Roller Bearing - Bore Dia.: 65mm, C0, Outside Dia.: 120mm, 1-1/2" Width, Steel Bearing, Round Bore
MI ITEM #03736080
MFR #MA5213
Price$88.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MA5213

MA5213 Cylindrical Roller Bearing - Bore Dia.: 65mm, C0, Outside Dia.: 120mm, 1-1/2" Width, Steel Bearing, Round Bore
MI ITEM #03736080
MFR #MA5213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.12/each

Specifications

Dimensions

  • Bore Diameter
    2.5591 in
  • Fillet Radius
    2.540 mm
  • Outer Ring Width
    38.1 mm
  • Outside Diameter
    3.1661 in
  • Overall Width
    1.5000 in
  • Precision Rating
    ISO Class 0
  • Weight
    1.14 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359100846
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Ring Separation
    Separable Inner Ring
  • Series
    MA

Overview

Mfr description
MA5213 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text