Motion
WRB61312

NTN
WRB61312

WRB61312 CYLINDRICAL ROLLER BRG
Mi Item #03736105
MFR #WRB61312
Price$137.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WRB61312

WRB61312 CYLINDRICAL ROLLER BRG
Mi Item #03736105
MFR #WRB61312

Mfr description
WRB61312 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.03/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    2.9337 in
  • Overall Width
    31 mm
  • Weight
    0.88 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359244533
  • Material
    Hardened Alloy Steel
  • Product Type
    Cylindrical Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)