Motion
W67315EABX

NTN
W67315EABX

Cylindrical Roller Bearing - Straight, 3.7760 in ID, 6.3020 in OD, 1.8110 in Width, CN Internal Clearance
MI ITEM #03736107
MFR #W67315EABX
Price$646.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W67315EABX

Cylindrical Roller Bearing - Straight, 3.7760 in ID, 6.3020 in OD, 1.8110 in Width, CN Internal Clearance
MI ITEM #03736107
MFR #W67315EABX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$646.75/each

Specifications

Dimensions

  • Bore Diameter  
    3.7760 in
  • Outside Diameter  
    6.3020 in
  • Overall Width  
    1.8110 in
  • Weight
    8.09 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359510539
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
W67315EABX CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text