Motion
WRB62222

NTN
WRB62222

WRB62222 CYLINDRICAL ROLLER BRG
MI ITEM #03736109
MFR #WRB62222
List Price$495.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WRB62222

WRB62222 CYLINDRICAL ROLLER BRG
MI ITEM #03736109
MFR #WRB62222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$495.58/each for your price

Overview

Mfr description
WRB62222 CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    110 mm
  • Outside Diameter
    5.0852 in
  • Bearing Material
    Hardened Alloy Steel
  • Overall Width
    53 mm
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359244588
  • Material
    Hardened Alloy Steel
  • Weight
    3.4 lbs
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text