Motion
W67320SA

NTN
W67320SA

Cylindrical Roller Bearing - 8.4688 in OD, 60 mm Width
MI ITEM #03736112
MFR #W67320SA
Price$827.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W67320SA

Cylindrical Roller Bearing - 8.4688 in OD, 60 mm Width
MI ITEM #03736112
MFR #W67320SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$827.52/each

Specifications

Dimensions

  • Outside Diameter  
    8.4680 in
  • Overall Width  
    60 mm

Details

  • Bearing Material
    Hardened Alloy Steel
  • Country of Origin
    US
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359510553
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359510553

Overview

Mfr description
W67320SA CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text