Motion
RS5305W

NTN
RS5305W

Cylindrical Roller Bearing - Straight, 25 mm ID, 62 mm OD, 1.0000 in Width, C0 Internal Clearance
MI ITEM #03736119
MFR #RS5305W
Price$105.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RS5305W

Cylindrical Roller Bearing - Straight, 25 mm ID, 62 mm OD, 1.0000 in Width, C0 Internal Clearance
MI ITEM #03736119
MFR #RS5305W

Mfr description
RS5305W CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.06/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1.02 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.82 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring
  • Internal Clearance
    C0
  • Product Type
    Cylindrical Roller Bearings
  • Series
    R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)