Motion
MA5306

NTN
MA5306

Cylindrical Roller Bearing
MI ITEM #03736120
MFR #MA5306
Your Price$101.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MA5306

Cylindrical Roller Bearing
MI ITEM #03736120
MFR #MA5306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.20/each(List $116.38)

Overview

Mfr description
MA5306

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    1.1811 in
  • Outside Diameter
    1.6020 in
  • Bearing Material
    Hardened Alloy Steel
  • Overall Width
    1.1875 in
  • Cage Material
    None
  • Closure Type
    Open
  • Fillet Radius
    1.520 mm
  • Finish Coating
    Uncoated
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359101119
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Precision Rating
    ISO Class 0
  • Ring Separation
    Separable Inner Ring
  • Weight
    0.3 lbs
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text