Motion
MA5308

NTN
MA5308

MA5308 CYLINDRICAL ROLLER BRG
MI ITEM #03736126
MFR #MA5308
Price$96.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MA5308

MA5308 CYLINDRICAL ROLLER BRG
MI ITEM #03736126
MFR #MA5308

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$96.10/each

Specifications

Dimensions

  • Bore Diameter
    1.5748 in
  • Fillet Radius
    1.520 mm
  • Outside Diameter
    2.0591 in
  • Overall Width
    5.3750 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.551 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359101157
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Ring Separation
    Separable Inner Ring

Overview

Mfr description
MA5308 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text