Motion
MR5311EL

NTN
MR5311EL

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 1.9375 in Width, CN Internal Clearance
MI ITEM #03736134
MFR #MR5311EL
List Price$684.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR5311EL

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 1.9375 in Width, CN Internal Clearance
MI ITEM #03736134
MFR #MR5311EL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$684.91/each for your price

Overview

Mfr description
MR5311EL CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    CN
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO Class 0
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    Composite Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2.030 mm
  • Weight
    6.347 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359486629
  • UPC_NO
    4547359486629
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text