Motion
J782039

NTN
J782039

Cylindrical Roller Bearing - Straight, 2.4380 in ID, 3.0630 in OD, 1.1760 in Width, CN Internal Clearance
Mi Item #03736149
MFR #J782039
Price$165.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
J782039

Cylindrical Roller Bearing - Straight, 2.4380 in ID, 3.0630 in OD, 1.1760 in Width, CN Internal Clearance
Mi Item #03736149
MFR #J782039

Mfr description
J782039 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.21/each

Specifications

Dimensions

  • Bore Diameter  
    2.4380 in
  • Outside Diameter  
    3.0630 in
  • Overall Width  
    1.1760 in
  • Weight
    0.64 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359083385
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)