Motion
MR7308

NTN
MR7308

MR7308 Cylindrical Roller Bearing - Bore Dia.: 40mm, C0, Outside Dia.: 90mm, 30mm Width, Steel Bearing, Round Bore
Mi Item #03736165
MFR #MR7308
Price$148.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR7308

MR7308 Cylindrical Roller Bearing - Bore Dia.: 40mm, C0, Outside Dia.: 90mm, 30mm Width, Steel Bearing, Round Bore
Mi Item #03736165
MFR #MR7308

Mfr description
MR7308 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.65/each

Specifications

Dimensions

  • Bore Diameter
    1.5748 in
  • Fillet Radius
    1.520 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter
    2.0591 in
  • Overall Width
    1.1811 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.478 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359104141
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Ring Separation
    Separable Outer Ring
  • Series
    MR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)