Motion
MR7309

NTN
MR7309

MR7309 Cylindrical Roller Bearing - Bore Dia.: 45mm, C0, Outside Dia.: 100mm, 31mm Width, Steel Bearing, Round Bore
Mi Item #03736168
MFR #MR7309
Price$92.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR7309

MR7309 Cylindrical Roller Bearing - Bore Dia.: 45mm, C0, Outside Dia.: 100mm, 31mm Width, Steel Bearing, Round Bore
Mi Item #03736168
MFR #MR7309

Mfr description
MR7309 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.09/each

Specifications

Dimensions

  • Bore Diameter
    1.7717 in
  • Fillet Radius
    2.030 mm
  • Outer Ring Width
    31 mm
  • Outside Diameter
    2.3370 in
  • Overall Width
    1.2188 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.653 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359104165
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Ring Separation
    Separable Outer Ring
  • Series
    MR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)