Motion
MU7314L

NTN
MU7314L

Cylindrical Roller Bearing - Straight, 70 mm ID, 150 mm OD, 43 mm Width, C0 Internal Clearance
Mi Item #03736177
MFR #MU7314L
Price$880.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MU7314L

Cylindrical Roller Bearing - Straight, 70 mm ID, 150 mm OD, 43 mm Width, C0 Internal Clearance
Mi Item #03736177
MFR #MU7314L

Mfr description
MU7314L CYLINDRICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$880.37/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    3.180 mm
  • Outside Diameter  
    5.0941 in
  • Overall Width  
    43 mm
  • Precision Rating
    Not Rated
  • Weight
    4.96 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359107456
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    MU
  • UPC_NO
    4547359107456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)