Overview
Mfr description
W61918EAX CYLINDRICAL ROLLER BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Harmonization Code8482.50.0000
- Cage MaterialSteel
- Cage TypeMachined - Two Piece
- Weight1.065 lbs
- Manufacturer Upc Number4547359510416
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data