Overview
Mfr description
W62222EAX CYLINDRICAL ROLLER BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Harmonization Code8482.50.0000
- Cage MaterialSteel
- Cage TypeMachined - Two Piece
- Weight13.025 lbs
- Manufacturer Upc Number4547359510447
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data