Motion
W67217EAX

NTN
W67217EAX

Cylindrical Roller Bearing - 100.569 mm Bore, 150.066 mm OD, 35.000 mm Width
MI ITEM #03736185
MFR #W67217EAX
Price$756.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W67217EAX

Cylindrical Roller Bearing - 100.569 mm Bore, 150.066 mm OD, 35.000 mm Width
MI ITEM #03736185
MFR #W67217EAX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$756.11/each

Specifications

Dimensions

  • Bore Diameter  
    3.9595 in
  • Outside Diameter  
    5.9081 in
  • Overall Width  
    35 mm
  • Weight
    4.491 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Machined - Two Piece
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359510478
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
W67217EAX CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text