Motion
WRB67217

NTN
WRB67217

WRB67217 CYLINDRICAL ROLLER BRG
Mi Item #03736187
MFR #WRB67217
Price$272.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WRB67217

WRB67217 CYLINDRICAL ROLLER BRG
Mi Item #03736187
MFR #WRB67217

Mfr description
WRB67217 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.85/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Outside Diameter
    3.9520 in
  • Overall Width
    35 mm
  • Weight
    1.799 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359244601
  • Material
    Hardened Alloy Steel
  • Product Type
    Cylindrical Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)