Motion
W67220EAX

NTN
W67220EAX

Cylindrical Roller Bearing - 117.013 mm Bore, 180.071 mm OD, 41.000 mm Width
MI ITEM #03736189
MFR #W67220EAX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W67220EAX

Cylindrical Roller Bearing - 117.013 mm Bore, 180.071 mm OD, 41.000 mm Width
MI ITEM #03736189
MFR #W67220EAX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W67220EAX CYLINDRICAL ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Harmonization Code
    8482.50.0000
  • Cage Material
    Steel
  • Cage Type
    Machined - Two Piece
  • Weight
    7.928 lbs
  • Manufacturer Upc Number
    4547359510508
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text