Motion
WRC67220

NTN
WRC67220

WRC67220 CYLINDRICAL ROLLER BRG
Mi Item #03736190
MFR #WRC67220
Price$238.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WRC67220

WRC67220 CYLINDRICAL ROLLER BRG
Mi Item #03736190
MFR #WRC67220

Mfr description
WRC67220 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.49/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    4.5978 in
  • Overall Width
    41 mm
  • Weight
    2.101 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359244656
  • Material
    Hardened Alloy Steel
  • Product Type
    Cylindrical Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)