Overview
Mfr description
W68215EAX CYLINDRICAL ROLLER BRG
Specifications
- Bore TypeStraight
- Number Of RowsOne
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage MaterialSteel
- Closure TypeOpen
- Weight3.68 lbs
- Manufacturer Upc Number4547359510560
- UPC_NO4547359510560
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data