Motion
RA1572EBL

NTN
RA1572EBL

Cylindrical Roller Bearing - Straight, 1.7712 in ID, 3.9384 in OD, 1.5625 in Width, C0 Internal Clearance
Mi Item #03736196
MFR #RA1572EBL
Price$529.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RA1572EBL

Cylindrical Roller Bearing - Straight, 1.7712 in ID, 3.9384 in OD, 1.5625 in Width, C0 Internal Clearance
Mi Item #03736196
MFR #RA1572EBL

Mfr description
RA1572EBL CYLINDRICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$529.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.7712 in
  • Outside Diameter  
    3.9384 in
  • Overall Width  
    39.7 mm
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Weight
    3.382 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359168907
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Series
    RA
  • UPC_NO
    4547359168907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)