Motion
M303

NTN
M303

Cylindrical Roller Bearing - Straight, Open, C0 Internal Clearance
Mi Item #03736197
MFR #M303
Price$432.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M303

Cylindrical Roller Bearing - Straight, Open, C0 Internal Clearance
Mi Item #03736197
MFR #M303

Mfr description
M303 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.76/each

Specifications

Dimensions

  • Precision Rating
    Not Rated
  • Weight
    1.96 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    M
  • UPC_NO
    4547359489156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)