Overview
Mfr description
HC806173000100 HYDROKRAFT 360CC
- Axial piston motors with swash plate design and can be applied to hydrostatic drives
- A range of control options allow matching of motors to any application
- Rotating and pressure loaded parts are pressure balanced
- High efficiency from automatic pressure balancing of cylinder block to valve plate
- Oversized shaft bearings for long life and thru-drive capability
- Highly resistant to dirt because of automatic wear compensation
- Low sound level assured by swash plate design and other proven features
Specifications
- Motor TypeAxial
- Displacement360.0 in³/r
- Main PortsA & B SAE Metric
- MountISO 200 4 Bolt Flange 250,360CC
- SeriesW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data