Motion
13552

BRADY
13552

Printing Label Tape - Vinyl Material, Thermal Transfer, 8.0000 in Roll Width, 50 ft Roll Length, 1 Total Labels
Mi Item #03738582
MFR #13552
Price$546.26/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
13552

Printing Label Tape - Vinyl Material, Thermal Transfer, 8.0000 in Roll Width, 50 ft Roll Length, 1 Total Labels
Mi Item #03738582
MFR #13552

Mfr description
13552 CART TAPE PMK VINYL YEL 8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.26/rl

Specifications

Dimensions

  • Roll Length
    50 ft
  • Roll Width
    8.0000 in

Details

  • Adhesive Type
    Self-Adhesive
  • Applications
    Pipes, Equipment, Shelves
  • Color
    Yellow
  • For Use With Printer
    PowerMark
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Label Properties
    Permanent Adhesive Vinyl
  • Label/Media Format
    Continuous Tape
  • Material
    Vinyl
  • Material Properties
    Permanent Adhesive Vinyl
  • Number Of Labels
    1
  • Print Technology
    Thermal Transfer
  • UPC_NO
    75447313552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)