Motion
014-242-9015
AC Parallel Gear Motor - 15:1 Ratio, 1/6 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 3.80 A - Full Load Current
Mi Item #03739241
MFR #014-242-9015
Price$1,743.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 15:1 Ratio, 1/6 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 3.80 A - Full Load Current
Mi Item #03739241
MFR #014-242-9015

Mfr description
014-242-9015 1/6HP 115VAC GEARMOTOR
  • Up to 385 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,743.38/each

Specifications

Dimensions

  • Gear Ratio
    15:1
  • Overhung Load
    175 lbs
  • Weight
    16.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.80 A
  • Full Load Torque
    84 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.40.2020
  • Input Horsepower
    1/6 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    IP44
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Footplate
    Included
  • Mounting Type
    Face / Foot
  • Output RPM
    115.0 rpm
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    RoHS
  • Supply Voltage
    115 V ac
  • UPC_NO
    845171002138
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)