Motion
NU2268E.M1A

FAG (SCHAEFFLER)
NU2268E.M1A

Cylindrical Roller Bearing - Straight, 340 mm ID, 620 mm OD, 165 mm Width
Mi Item #03742645
MFR #NU2268E.M1A
Price$61,401.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2268E.M1A

Cylindrical Roller Bearing - Straight, 340 mm ID, 620 mm OD, 165 mm Width
Mi Item #03742645
MFR #NU2268E.M1A

Mfr description
NU2268-E-M1A CYLINDRICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61,401.56/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    165 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NU22
  • UPC_NO
    4012801629294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)