Motion
7769402
Oil Base Paint Primer - Rusty Metal, 1 gal Container
Mi Item #03742661
MFR #7769402
Price$73.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint Primer - Rusty Metal, 1 gal Container
Mi Item #03742661
MFR #7769402

Mfr description
7769402 RUSTY METAL PRIMER GAL.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$73.65/each

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Base Type
    Oil
  • Color
    Rusty Metal
  • Color Family
    Gray
  • Direct To Metal
    Direct To Metal
  • Dry Time
    5 to 9 h
  • Finish
    Flat
  • Manufacturer Upc Number
    020066776947
  • Max Application Temperature
    +93 °C
  • Min Application Temperature
    0 °C
  • Package Quantity
    2
  • Resin Type
    Alkyd Enamel
  • Volatile Organic Compound Content
    450 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)