Motion
206193
Cold Galvanizing Compound
MI ITEM #03742664
MFR #206193
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Galvanizing Compound
MI ITEM #03742664
MFR #206193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    310-440 ft²

Details

  • Color
    Natural
  • Color Family
    Gray
  • Dry Time
    12 h
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +32 °F
  • Package Quantity
    2
  • Resin Type
    Epoxy Ester
  • Volatile Organic Compound Content
    361 g/L

Overview

Mfr description
206193 COLD GALVANIZING COMPOUND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought