Motion
AS9182425
Anti-slip Coating - 1 gal, Gray Color
Mi Item #03742665
MFR #AS9182425
Price$402.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti-slip Coating - 1 gal, Gray Color
Mi Item #03742665
MFR #AS9182425

Mfr description
AS9182425 SILVER GRAY AS9100 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$402.61/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    40-60 ft²
  • Size
    1 gal.
  • VOC Content
    Less Than250 g/L
  • Weight
    12.00 lbs

Details

  • Appearance
    Gloss
  • Application Temperature Range
    50 to 100 °F
  • Base Type
    Solvent
  • Color
    Gray
  • Color Family
    Gray
  • Coverage
    40 to 60 ft²/gal
  • Dry Time
    72 hr.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Flat
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Resin Type
    Polyamine Converted Epoxy
  • Standards Met
    USDA Acceptable
  • Surface
    Concrete, Steel
  • Type
    Anti-Slip Coating
  • UPC_NO
    020066918293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)