Motion
7214830
Oil Base Spray Paint - Gray, Oil, Exterior, Alkyd Enamel, 10 to 12 ft² Coverage Range, 90 min Dry Time
MI ITEM #03749410
MFR #7214830
Your Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Paint - Gray, Oil, Exterior, Alkyd Enamel, 10 to 12 ft² Coverage Range, 90 min Dry Time
MI ITEM #03749410
MFR #7214830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$14.60/each(List $18.26)

Overview

Mfr description
7214830 GRAY HAMMERED

Specifications

  • Color Family
    Gray
  • Color
    Gray
  • Base Type
    Oil
  • Exposure
    Interior/Exterior
  • Resin Type
    Alkyd Enamel
  • Nozzle Type
    360 Degree Adjustable
  • Dry Time
    90 min
  • Coverage Range
    10 to 12 ft²
  • Min Application Temperature
    +10 °C
  • Max Application Temperature
    +32 °C
  • Volatile Organic Compound Content
    493 g/L
  • Package Quantity
    6
  • UPC_NO
    020066721480
  • Surface
    Metal, Wood, Concrete, Brick

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought