Motion
RNU 205 ECP

SKF
RNU 205 ECP

Cylindrical roller bearings, single row, without an inner ring - Straight, 1.2402 in ID, 52 mm OD, 15 mm Width, C0 Internal Clearance
Mi Item #03749965
MFR #RNU 205 ECP
Price$108.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNU 205 ECP

Cylindrical roller bearings, single row, without an inner ring - Straight, 1.2402 in ID, 52 mm OD, 15 mm Width, C0 Internal Clearance
Mi Item #03749965
MFR #RNU 205 ECP

Mfr description
RNU 205 ECP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.2402 in
  • Fillet Radius
    0.0394 in
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated
  • Weight
    0.24 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316570849806
  • Material Element
    Bearing steel
  • Max Rpm
    16000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly without I/R
  • Seal Type
    Open
  • Series
    2
  • UPC_NO
    7316570849806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)