Overview
Mfr description
100PAR/H/SP10 SPOT LIGHT HAL 100 WATT
Specifications
- Bulb ShapeParabolic Aluminized Reflector (PAR)
- Lamp CodePAR38
- Base TypeScrew
- Base SizeE26 (Medium Edison Screw)
- Light Output1500 lm
- Wattage100 W
- Bulb Life2000 hr
- Lighting TechnologyHalogen
- ColorWhite
- Color Temperature2900 K
- Voltage120 V
- Overall Length5.313 in
- Overall Diameter4-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data